Apply to be a TradeMaster!
Main product image of 1 Handle Centerset Bathroom Faucet (Chrome), 520LF-WFMPU
Magnifying glass
Hover image to zoom

1 Handle Centerset Bathroom Faucet (Chrome), 520LF-WFMPU

Brand:
Delta
SKU:
520LF-WFMPU
Rating:
(0)
Q&A:
(0)
1 Handle Centerset Bathroom Faucet (Chrome), 520LF-WFMPU
Magnifying glass
Hover image to zoom
$203.89 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard saving you money without compromising performance.

Features:
  • 3-hole 4" installation
  • Metal pop-up
  • ADA Compliant
  • Fittings are ½ inch NPSM with 4 inch spacing
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout

Specs

–
ADA:

Yes

Finish Family:

Chrome

Installation Type:

Deck Mount

Approvals:

WaterSense

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Lead Free

Connection Size:

1/2"

Handle Style:

Lever

Flow Rate (GPM):

1.2

Finish:

Chrome

Material:

Brass

Series:

Classic

Drain Type:

Pop-Up

Number of Handles:

1

Valve Type:

Ceramic Disc

Type:

Manual

Warranty:

Limited Lifetime

Connection Type:

NPSM

Application:

Residential

Number of Holes:

2

3

Product Type:

Bathroom Faucet

Max Deck Thickness:

2"

Faucet Configuration:

Centerset

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy