Apply to be a TradeMaster!
Main product image of 523LF-HDF Commercial HDF Single Handle Centerset Bathroom Faucet (Chrome), 523LF-HDF
Magnifying glass
Hover image to zoom

523LF-HDF Commercial HDF Single Handle Centerset Bathroom Faucet (Chrome), 523LF-HDF

Brand:
Delta
SKU:
523LF-HDF
Rating:
(0)
Q&A:
(0)
523LF-HDF Commercial HDF Single Handle Centerset Bathroom Faucet (Chrome), 523LF-HDF
Magnifying glass
Hover image to zoom
$196.19 each
In Stock
In Stock
Get 1 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Delta is committed to supporting water conservation around the globe and has been recognized as WaterSense Manufacturer Partner of the Year in 2011, 2013, and 2014.

  • WaterSense certification promotes water conservation
  • Includes finished grid strainer
  • Meets standards set by Americans with Disabilities Act (ADA)
  • 3-hole 4 in. installation
  • Standard spout
  • Assembled dimensions: 4-13/16 in. H x 6-7/8 in. D x 6-17/32 in. W

Specs

–
Type:

Manual

Finish:

Chrome

Number of Holes:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy