Apply to be a TradeMaster!
Main product image of Classic Single Handle Centerset Lav Faucet w/ City Shanks (Metal Pop-Up), 525LF-MPU
Magnifying glass
Hover image to zoom

Classic Single Handle Centerset Lav Faucet w/ City Shanks (Metal Pop-Up), 525LF-MPU

Brand:
Delta
SKU:
525LF-MPU
Rating:
(0)
Q&A:
(0)
Classic Single Handle Centerset Lav Faucet w/ City Shanks (Metal Pop-Up), 525LF-MPU
Magnifying glass
Hover image to zoom
$162.88 each
In Stock
In Stock
Get 1 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Height
4-7/8"
Product Highlight: Handle Style
Metal Lever
Product Highlight: Installation Type
Centerset

Description

–
Classic Single Handle Centerset Lav Faucet w/ City Shanks (Metal Pop-Up)

Features:
  • WaterSense certification promotes water conservation
  • Includes matching finish drain assembly
  • Meets standards set by Americans with Disabilities Act (ADA)
  • 3-hole 4 in. installation
  • Rigid spout
  • Number of Handles: 1
  • Installation Type: Centerset
  • Aerator Type: Cache
  • Valve Type: DIAMOND(TM) Seal Valve
  • Flow Rate: 1.20 gpm @ 60 psi, 4.5 L/min @ 414 kPa
  • Drain type: Metal pop-up

Standard Specifications:
  • Maximum 1.20 gpm @ 60 psi, 4.54 L/min @ 414 kPa
  • Two and three hole mount
  • Solid brass fabricated body
  • 12" (305 mm) threaded metal "City Shanks"
  • Vandal resistant lever handle. Red/blue colored graphics indicate hot/cold temperature.
  • Diamond coated ceramic cartridge
  • Adjustable handle limit stop
  • Available option for field conversion: 6" (152 mm) long elbow handle-red/blue colored graphics indicate hot/cold temperature. Order RP54687.
  • Vandal resistant aerator or spray outlet
  • Metal pop-up drain (525LF)
  • Lift rod hole (525LF); no lift rod hole (505LF)
  • Lifetime limited warranty on parts (other than electronic parts and batteries) and finishes: or, for commercial users, for 5 years from date of purchase.
  • 5 year limited warranty on electronic parts (other than batteries); or, for commercial users, for 1 year from the date of purchase. No warranty is provided on batteries.

Specs

–
Finish:

Chrome

Number of Holes:

3

Type:

Manual

Application:

Bathroom

Height:

4-7/8"

Handles Included:

Yes

Number of Handles:

1

Handle Style:

Metal Lever

Flow Rate:

1.20 GPM

Faucet Holes:

3

Installation Type:

Centerset

Centerset:

4"

Pop-Up Included:

Yes

Valve Type:

Diamond Seal

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy