Apply to be a TradeMaster!
Main product image of Dorval Single Handle Faucet Less Pop-Up, Less Handle, 556-LPU-LHP-DST
Magnifying glass
Hover image to zoom

Dorval Single Handle Faucet Less Pop-Up, Less Handle, 556-LPU-LHP-DST

Brand:
Delta
SKU:
556-LPU-LHP-DST
Rating:
(0)
Q&A:
(0)
Dorval Single Handle Faucet Less Pop-Up, Less Handle, 556-LPU-LHP-DST
Magnifying glass
Hover image to zoom
$213.16 each
In Stock
In Stock
Get 6 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Chrome

Description

–
The Dorval Bathroom Collection diverges from conventional expectations with regal accents and a powerful design that commands your attention. Inspired by the feminine lines of French architecture and the regal stature of German castles, the Dorval Bath Collection balances grace and power in this modern take on new traditional design. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.
  • Delta's Less Handle Program (LHP) allows you to choose the perfect handle to coordinate with your décor
  • Metal lever handle kit H561 or metal cross handle kit H562 coordinate perfectly with the Dorval bath collection
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need under the counter is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Fits 1 or 3-hole 4 in. installations
  • Escutcheon included for use with additional mounting configurations and a cohesive look
  • Drain assembly sold separately
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout does not swivel
  • Specs

    –
    Approvals:

    Lead Free

    ADA / ICC A117.1

    ASME A112.18.1 / CSA B125.1

    WaterSense

    Faucet Configuration:

    Single Hole

    Series:

    Dorval

    Installation Type:

    Deck Mount

    Finish Family:

    Chrome

    Number of Handles:

    1

    Number of Holes:

    3

    1

    ADA:

    Yes

    Connection Size:

    3/8"

    Application:

    Residential

    Connection Type:

    Compression

    Valve Type:

    Ceramic Disc

    Product Type:

    Bathroom Faucet

    Max Deck Thickness:

    3"

    Type:

    Manual

    Warranty:

    Limited Lifetime

    Finish:

    Chrome

    Flow Rate (GPM):

    1.2

    Drain Type:

    No Drain

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy