Apply to be a TradeMaster!
Main product image of Compel Single Handle Lav Faucet (Metal Pop-Up)
Magnifying glass
Hover image to zoom

Compel Single Handle Lav Faucet (Metal Pop-Up)

Brand:
Delta
SKU:
561-MPU-DST
Rating:
(0)
Q&A:
(0)
Compel Single Handle Lav Faucet (Metal Pop-Up)
Magnifying glass
Hover image to zoom
561-MPU-DST has been discontinued
Discontinued December 24, 2022
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Finish
Chrome Plated
Product Highlight: Handle Style
Metal Lever
Product Highlight: Installation Type
Centerset

Description

Compel Single Handle Lav Faucet (Metal Pop-Up)

Features:
  • WaterSense certification promotes water conservation
  • DIAMOND Seal Technology features a valve embedded with diamonds to ensure like-new operation for the life of the faucet
  • Includes optional 6 in. escutcheon for 3 hole installations
  • Includes matching finish drain assembly
  • Meets standards set by Americans with Disabilities Act (ADA)
  • 1 or 3-hole 4 in. installation
  • Assembled dimensions: 8 in. H x 5 in. D x 2.25 in. W
  • Number of Handles: 1
  • Installation Type: Centerset
  • Valve Type: DIAMOND(TM) Seal Valve
  • Flow Rate: 1.20 gpm @ 60 psi, 4.5 L/min @ 414 kPa
  • Spout Length: 5"
  • Spout Total Height: null
  • Spout Height Deck to Aerator: 3-3/8"
  • Drain type: Metal pop-up

Standard Specifications:
  • Maximum 1.50 gpm @ 60 psi, 5.70 L/min @ 414 kPa
  • GPM indicates max. 1.00 gpm @ 60 psi, 3.80 L/min @ 414 kPa
  • HGM indicates max. 0.50 gpm @ 60 psi, 1.90 L/min @ 414 kPa
  • One or three hole mount (escutcheon optional, included)
  • Diamond coated ceramic cartridge
  • Red/blue indicator markings
  • 3/8" O.D. straight, staggered PEX supply tubes
  • Models with suffix "MPU"have metal drain with pop-up type fitting with plated flange and stopper
  • Models with suffix "LPU" are less pop-up
  • Models with suffix "TP" have 50/50 pop-up type fitting with plated flange and stopper
  • Lifetime limited warranty on parts (other than electronic parts and batteries) and finishes: or, for commercial users, for 5 years from date of purchase.
  • 5 year limited warranty on electronic parts (other than batteries); or, for commercial users, for 1 year from the date of purchase. No warranty is provided on batteries.

Specs

Type:

Centerset

Single Handle

Application:

Bathroom

Finish:

Chrome Plated

Handles Included:

Yes

Number of Handles:

1

Handle Style:

Metal Lever

Flow Rate:

1.20 GPM

Faucet Holes:

1 or 3

Installation Type:

Centerset

Centerset:

4"

Pop-Up Included:

Yes

Valve Type:

Diamond Seal

ADA:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm