| Flow Rate (GPM): | 1.2 |
|---|---|
| Finish Family: | Chrome |
| Series: | Classic |
| Handle Style: | Lever |
| Valve Type: | Ball |
| Application: | Residential |
| Finish: | Chrome |
| Approvals: | ASME A112.18.1 / CSA B125.1 Lead Free ADA / ICC A117.1 |
| Faucet Configuration: | Single Hole |
| Number of Holes: | 1 |
| Installation Type: | Deck Mount |
| Material: | Brass |
| Connection Type: | NPSM |
| Product Type: | Bathroom Faucet |
| Connection Size: | 1/2" |
| Number of Handles: | 1 |
| Type: | Manual |
| ADA: | Yes |
| Warranty: | Limited Lifetime |
| Max Deck Thickness: | 1.56" |