Apply to be a TradeMaster!
Main product image of Stryke Single Handle Bathroom Faucet Less Handle (Stainless)
Magnifying glass
Hover image to zoom

Stryke Single Handle Bathroom Faucet Less Handle (Stainless)

Brand:
Delta
SKU:
576-SSMPU-LHP-DST
Rating:
(0)
Q&A:
(0)
Stryke Single Handle Bathroom Faucet Less Handle (Stainless)
Magnifying glass
Hover image to zoom
576-SSMPU-LHP-DST has been discontinued
Discontinued April 22, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Finish
Stainless Steel

Description

With subtly upturned spout and handles, the Stryke Bath Collection radiates confidence and composure with an assured stature and ascending contours. Designed to be integral to both your bathroom’s everyday use and personalized style, Stryke's robust design breathes intrigue into any space in your home. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Fits 1 or 3-hole 4 in. installations
  • Includes matching-finish metal drain assembly
  • Red/blue indicator markings
  • Handle sold separately

Specs

Number of Holes:

3

1

Finish:

Stainless Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm