Apply to be a TradeMaster!
Main product image of 1 Handle Bathroom Faucet, 1 or 3-hole 4" installation (Stainless), 583LF-SSWF
Magnifying glass
Hover image to zoom

1 Handle Bathroom Faucet, 1 or 3-hole 4" installation (Stainless), 583LF-SSWF

Brand:
Delta
SKU:
583LF-SSWF
Rating:
(0)
Q&A:
(0)
1 Handle Bathroom Faucet, 1 or 3-hole 4" installation (Stainless), 583LF-SSWF
Magnifying glass
Hover image to zoom
$313.99 each
In Stock
In Stock
Get 6 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Wrist Blade
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection

Description

–
The Classic single handle bathroom faucet installs on 1 or 3 holes with the included optional escutcheon for deck-mount applications. It has a 1.2 gpm maximum flow rate at 60 psi, a ceramic cartridge, and includes a 50/50 pop-up drain.
  • 1.2 gpm maximum flow rate at 60 psi
  • Deck mount installation
  • Single hole faucet with optional included escutcheon for 1 or 3 hole mount
  • Ceramic cartridge with high temperature rotational limit stop
  • 14 in. flexible supplies with 3/8 in. compression fittings
  • 50/50 pop-up drain with metal flange and plastic drain included
  • Maximum deck thickness: 1-3/4 in.
  • Complies with ASME A112.18.1 / CSA B125.1, NSF/ANSI/CAN 61 & 372, EPA WaterSense, and ICC/ANSI A117.1

Specs

–
Finish:

Stainless Steel

Approvals:

WaterSense

ADA / ICC A117.1

Lead Free

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Installation Type:

Deck Mount

Number of Holes:

3

1

Warranty:

Limited Lifetime

Product Type:

Bathroom Faucet

Valve Type:

Ceramic Disc

Handle Style:

Wrist Blade

Connection Type:

Compression

Connection Size:

3/8"

Series:

Classic

Drain Type:

Pop-Up

Flow Rate (GPM):

1.2

ADA:

Yes

Type:

Manual

Application:

Residential

Material:

Brass

Number of Handles:

1

Max Deck Thickness:

1.75"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy