Shop Resideo Sale
Main product image of 590HDF Electronic Bathroom Faucet w/ Proximity Sensing (Battery Operated (Chrome), 590-PALGHDF
Magnifying glass
Hover image to zoom

590HDF Electronic Bathroom Faucet w/ Proximity Sensing (Battery Operated (Chrome), 590-PALGHDF

Brand:
Delta
SKU:
590-PALGHDF
Rating:
(1)
Q&A:
(0)
590HDF Electronic Bathroom Faucet w/ Proximity Sensing (Battery Operated (Chrome), 590-PALGHDF
Magnifying glass
Hover image to zoom
$371.77 each
In Stock
In Stock
Get 6 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
None (Sensor)

Description

–
Note: This product is not approved for installation in the following states: MA

With Proximity Sensing Technology, the entire faucet body acts as a sensor, activating water flow when hands approach and stopping once hands are removed. The reliable, hands-free activation responds extremely fast regardless of lighting, reflections or approach direction. Products featuring Proximity Sensing Technology are ideal for tough conditions requiring superior vandal resistance as well as ease of cleaning and maintenance.

Features:
  • Hands-free activation, entire spout is a sensor
  • Adjustable sensing range, auto shut-off, metering mode and periodic rinse feature
  • Surface mounted control box
  • Mixing valve required
  • 2-1/2" max. deck thickness
  • Vandal-resistant laminar outlet
  • No lift rod hole

Specs

–
Faucet Configuration:

Single Hole

Power Supply:

Battery

Finish:

Chrome

Drain Type:

No Drain

Approvals:

Lead Free

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Flow Rate (GPM):

0.5

Type:

Sensor (Touchless)

Number of Handles:

0

Installation Type:

Deck Mount

Number of Holes:

1

Finish Family:

Chrome

Connection Type:

Compression

Application:

Commercial

Connection Size:

3/8"

Max Deck Thickness:

2.5"

Product Type:

Bathroom Faucet

ADA:

Yes

Material:

Brass

Handle Style:

None (Sensor)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would never buy this product

Unfortunately, I have been stuck with using this faucet in my work place for years, and it is often a battle to get it to turn on. It confuses easily. I long for an old fashioned handle faucet that I don't have to fight with.
Upside
USA
10 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy