| Number of Handles: | 0 |
|---|---|
| Approvals: | ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 Lead Free |
| Number of Holes: | 1 3 |
| Finish Family: | Chrome |
| Product Type: | Bathroom Faucet |
| Application: | Commercial |
| Max Deck Thickness: | 1" |
| Flow Rate (GPM): | 0.5 |
| Series: | 590-TF HDF |
| Faucet Configuration: | Single Hole |
| Type: | Sensor (Touchless) |
| ADA: | Yes |
| Installation Type: | Deck Mount |
| Handle Style: | None (Sensor) |
| Material: | Metal (Unspecified) |
| Drain Type: | Grid Drain |
| Power Supply: | Battery |
| Finish: | Chrome |