Apply to be a TradeMaster!
Main product image of 590HDF Electronic Bathroom Faucet w/ Proximity Sensing, 4" Plate, Battery Operated (Chrome), 591-PALGHDF
Magnifying glass
Hover image to zoom

590HDF Electronic Bathroom Faucet w/ Proximity Sensing, 4" Plate, Battery Operated (Chrome), 591-PALGHDF

Brand:
Delta
SKU:
591-PALGHDF
Rating:
(0)
Q&A:
(0)
590HDF Electronic Bathroom Faucet w/ Proximity Sensing, 4" Plate, Battery Operated (Chrome), 591-PALGHDF
Magnifying glass
Hover image to zoom
$416.49 each
In Stock
In Stock
Get 7 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
None (Sensor)

Description

–
Note: This product is not approved for installation in the following states: MA

With Proximity Sensing Technology, the entire faucet body acts as a sensor, activating water flow when hands approach and stopping once hands are removed. The reliable, hands-free activation responds extremely fast regardless of lighting, reflections or approach direction. Products featuring Proximity Sensing Technology are ideal for tough conditions requiring superior vandal resistance as well as ease of cleaning and maintenance.

Features:
  • 4" anti-rotation cover plate
  • Hands-free activation, entire spout is a sensor
  • Adjustable sensing range, auto shut-off, metering mode and periodic rinse feature
  • Surface mounted control box
  • Mixing valve required
  • 2" max. deck thickness
  • Vandal-resistant laminar outlet

Specs

–
Finish:

Chrome

Product Type:

Bathroom Faucet

Installation Type:

Deck Mount

Series:

590HDF

Approvals:

Lead Free

Application:

Commercial

Finish Family:

Chrome

Power Supply:

Battery

Handle Style:

None (Sensor)

Max Deck Thickness:

2"

Number of Handles:

0

Flow Rate (GPM):

0.5

Type:

Sensor (Touchless)

Faucet Configuration:

Centerset

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy