| Country of Origin: | Canada |
|---|---|
| Finish: | Chrome |
| Number of Holes: | 3 1 |
| Installation Type: | Deck Mount |
| Flow Rate (GPM): | 0.5 |
| Product Type: | Bathroom Faucet |
| Drain Type: | No Drain |
| Handle Style: | None (Sensor) |
| Finish Family: | Chrome |
| Series: | HDF |
| Application: | Commercial |
| Power Supply: | Battery |
| Type: | Sensor (Touchless) |
| Number of Handles: | 0 |
| Material: | Metal (Unspecified) |