Apply to be a TradeMaster!
Main product image of Square Steam Package (Lumicoat Champagne Bronze), 5CH-250T-CZ-PR
Magnifying glass
Hover image to zoom

Square Steam Package (Lumicoat Champagne Bronze), 5CH-250T-CZ-PR

Brand:
Delta
SKU:
5CH-250T-CZ-PR
Rating:
(0)
Q&A:
(0)
Square Steam Package (Lumicoat Champagne Bronze), 5CH-250T-CZ-PR
Magnifying glass
Hover image to zoom
$1,125.00 each
In Stock
In Stock
Get 2 Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Lumicoat Champagne Bronze

Description

–
With the Delta SteamScape Classic System, you can relax knowing you have a steam experience tailored to fit your needs. Featuring two user presets, a wide selection of finishes, and a steadier, more enjoyable steam environment, the SteamScape Classic System is here to maximize your calm. Discover how the Delta Steam Systems can improve your overall wellbeing. Plus, conserve water and energy without compromising your experience-an average 20-minute steam shower uses less than one gallon of water. Enjoy your steam with peace of mind; our SteamScape electronic parts are covered for up to two years.

Features:
  • Package includes SteamScape Square Control and Square Steam Head
  • Programmable for two user presets to control temperature and duration
  • Patented Dual Sensor Technology: The control features dual temperature sensors that deliver extremely accurate temperature precision to smoothly regulate the steam shower environment
  • MUST ORDER GENERATOR SEPARATELY
  • Control must be installed inside the steam shower area
  • Steam Head 3/4" NPT, includes silicone cover
  • Essential oil reserve on top of steam head

Specs

–
Finish:

Lumicoat Champagne Bronze

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy