Steam Showers are the equipment used to convert a standard shower enclosure into a steam room, built around an electric steam generator, a control, and a steam head. Generator capacity is the first spec to settle. Delta's SteamScape 12 kW generator, for example, is rated for a maximum shower volume of 550 cubic feet, and Mr. Steam's Super line includes a 15 kW model for 240 volt, single phase service. Mr. Steam builds its generators from surgical stainless steel with a 60 minute automatic cut-off, while the Delta unit has a stainless steel tank and a UL listing. Contractors use these products on bathroom remodels and new construction. Matching the generator, control, and steam head to the enclosure at the quoting stage matters because an undersized generator can't hold temperature, and a mismatched control or package can stall a job at final hookup.
Subcategories
Buying Guide
Start with the enclosure, because generator size drives every other choice. Measure the shower volume and account for the wall and ceiling materials, then pick a generator rated for it. Delta's SteamScape 12 kW generator, for example, lists a maximum shower volume of 550 cubic feet. Mr. Steam points installers to its Virtual Spa System sizing tool, which takes the enclosure dimensions and surface materials and recommends a generator size.
Next, check the electrical service. The Delta 5GE-SMP12-240-1 is a 240 volt, single phase unit with a 60 amp breaker capacity, and the Mr. Steam MSSUPER3EC1 is a 15 kW, 240 volt, single phase unit. Get an electrician involved before the order is placed, since Mr. Steam recommends a contractor, a plumber, and an electrician for installation.
Then plan the generator location. Mr. Steam states its generators can be installed up to 60 feet from the shower, in a cabinet, closet, or insulated attic. When comparing Steam Showers by brand, match the control and steam head to the generator series and confirm compatibility before ordering. Mr. Steam lists iSteamX, TempoFlex, iTempo, and TempoTouch as control options, so verify which one fits the chosen generator. Delta's generator carries a UL listing and a limited lifetime warranty, which are worth noting on the quote. Document the generator model, voltage, and breaker size on the job file so the electrician and plumber work from the same numbers.
Frequently Asked Questions
How do I size a generator for steam showers?
Sizing a generator for steam showers starts with the enclosure volume and the wall and ceiling materials. Mr. Steam provides its Virtual Spa System tool, which recommends a generator size from those inputs. Delta's SteamScape 12 kW generator, for comparison, is rated for a maximum shower volume of 550 cubic feet.
Can the generator for a steam shower be installed away from the shower?
Mr. Steam states its steam shower generators can be installed up to 60 feet from the shower, in spaces such as a cabinet, closet, or insulated attic. Confirm the run length with the manufacturer's installation documents before roughing in.
What electrical service do steam showers need?
Electrical requirements for steam showers depend on the generator. The Delta 5GE-SMP12-240-1 SteamScape is a 12 kW, 240 volt, single phase unit with a 60 amp breaker capacity, and the Mr. Steam MSSUPER3EC1 is a 15 kW, 240 volt, single phase unit. Confirm breaker and wire sizing with the manufacturer's instructions and a licensed electrician.
What construction and safety features should I check on steam showers?
Steam showers should meet the listing the local inspector expects. The Delta SteamScape 12 kW generator is UL listed and has a stainless steel tank, and Mr. Steam builds its generators from surgical stainless steel with a 60 minute automatic cut-off. Confirm local code requirements with the authority having jurisdiction.
Do steam showers come as packages with controls?
Steam shower packages combine multiple components under one model number. Examples include the Mr. Steam MSBUTLER1RD-PC MS Butler Package in polished chrome and the Delta 5CH-250R-CZ-PR Round Steam Package in Lumicoat Champagne Bronze. Verify what each package includes, and whether a generator is sold separately, before ordering.