Apply to be a TradeMaster!
Main product image of Steamscape 5kw Steam Generator - 240v 1ph, 5GE-SMP05-240-1
Magnifying glass
Hover image to zoom

Steamscape 5kw Steam Generator - 240v 1ph, 5GE-SMP05-240-1

Brand:
Delta
SKU:
5GE-SMP05-240-1
Rating:
(0)
Q&A:
(0)
Steamscape 5kw Steam Generator - 240v 1ph, 5GE-SMP05-240-1
Magnifying glass
Hover image to zoom
$1,975.00 each
In Stock
In Stock
Get 1 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal

Description

–
Want to take your at-home steam experience to the next level? Meet Delta SteamScape a home steam system offering more features, more options, and more ways to customize your calm. Discover how the Delta Steam Systems can improve your overall wellbeing. Plus, conserve water and energy without compromising your experience an average 20-minute steam shower uses less than one gallon of water. Enjoy your steam with peace of mind; the SteamScape generator is covered by our Lifetime Limited Warranty.

Features:
  • Proportional steam ensures a consistent temperature in the shower with no temperature spikes
  • Compact design permits generator installation in a vanity, a closet or an insulated attic or basement
  • Includes 35' cable (alternative length extension cords sold separately)
  • UL listed
  • Limited lifetime warranty
  • Stainless steel tank

Specs

–
Material:

Metal

Product Type:

Generator

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy