Apply to be a TradeMaster!
Main product image of SimpleSteam Kit - 7.5kW (Matte Black), 5P-EST07-BL
Magnifying glass
Hover image to zoom

SimpleSteam Kit - 7.5kW (Matte Black), 5P-EST07-BL

Brand:
Delta
SKU:
5P-EST07-BL
Rating:
(1)
Q&A:
(0)
SimpleSteam Kit - 7.5kW (Matte Black), 5P-EST07-BL
Magnifying glass
Hover image to zoom
$1,775.00 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–
Simple to order and simple to use, the SimpleSteam Kit is simple for a reason: so you can enjoy the benefits of at-home steam whenever you want it. Steam can be more than a relaxing escape. Discover how the Delta Steam Systems can improve your overall wellbeing. Plus, conserve water and energy without compromising your experience-an average 20-minute steam shower uses less than one gallon of water. Enjoy your steam with peace of mind; the SimpleSteam generator is covered by our Lifetime Limited Warranty, and our electronic parts are covered for up to two years.

Features:
  • Kit includes the SimpleSteam Generator, SimpleSteam Square Control and Square Steam Head
  • Generator available in sizes: 4, 6, 7.5, 10, 12 & 15 kW
  • Compact design permits generator installation in a vanity, closet, or insulated attic or basement
  • Includes 35' cable (alternative length extension cable sold separately)
  • Recommended generator pan and auto drain 5GA-PAD-240 available for purchase separately
  • Stainless steel tank
  • Generator is UL Listed with Limited Lifetime Warranty

Specs

–
Finish:

Matte Black
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
5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product, great service and delivery

You guys rock
Plumber
Pasco Washington
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?