Apply to be a TradeMaster!
Main product image of SimpleSteam Kit - 7.5kW, 5P-EST07-PR (Lumicoat Chrome)
Magnifying glass
Hover image to zoom

SimpleSteam Kit - 7.5kW, 5P-EST07-PR (Lumicoat Chrome)

Brand:
Delta
SKU:
5P-EST07-PR
Rating:
(0)
Q&A:
(0)
SimpleSteam Kit - 7.5kW, 5P-EST07-PR (Lumicoat Chrome)
Magnifying glass
Hover image to zoom
$1,725.00 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Finish
Lumicoat Chrome

Description

–
Simple to order and simple to use, the SimpleSteam Kit is simple for a reason: so you can enjoy the benefits of at-home steam whenever you want it. Steam can be more than a relaxing escape. Discover how the Delta Steam Systems can improve your overall wellbeing. Plus, conserve water and energy without compromising your experience - an average 20-minute steam shower uses less than one gallon of water. Enjoy your steam with peace of mind; the SimpleSteam generator is covered by our Lifetime Limited Warranty, and our electronic parts are covered for up to two years.
  • Kit includes the SimpleSteam Generator, SimpleSteam Square Control and Square Steam HeadGenerator available in sizes: 4, 6, 7.5, 10, 12 & 15 kW
  • Compact design permits generator installation in a vanity, closet, or insulated attic or basement
  • Includes 35' cable (alternative length extension cable sold separately)
  • Recommended generator pan and auto drain 5GA-PAD-240 available for purchase separately
  • Stainless steel tank
  • Generator is UL Listed with Limited Lifetime Warranty

Specs

–
Country of Origin:

USA

Product Type:

Generator

Material:

Metal

Finish:

Lumicoat Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy