The Day Savers – A National Tradesmen Day Contest
Main product image of 620TP Commercial Electronic Bathroom Faucet w/ Proximity Sensing Technology, Hardwire Operated (Matte Black), 620TPA3320-BL
Magnifying glass
Hover image to zoom

620TP Commercial Electronic Bathroom Faucet w/ Proximity Sensing Technology, Hardwire Operated (Matte Black), 620TPA3320-BL

Brand:
Delta
SKU:
620TPA3320-BL
Rating:
(0)
Q&A:
(0)
620TP Commercial Electronic Bathroom Faucet w/ Proximity Sensing Technology, Hardwire Operated (Matte Black), 620TPA3320-BL
Magnifying glass
Hover image to zoom
$695.70 each
In Stock
In Stock
Get 1 Mon, Aug 31
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Matte Black

Description

Note: This product is not approved for installation in the following states: CA, MA, NY, HI, WA, OR & ME

With Proximity Sensing Technology, the entire faucet body acts as a sensor, activating water flow when hands approach and stopping once hands are removed. The reliable, hands-free activation responds extremely fast regardless of lighting, reflections or approach direction. Products featuring Proximity Sensing Technology are ideal for tough conditions requiring superior vandal resistance as well as ease of cleaning and maintenance.

  • With Proximity Sensing Technology, the entire faucet body acts as a sensor, activating water flow when hands approach and stopping once hands are removed. The reliable, hands-free activation responds extremely fast regardless of lighting, reflections or approach direction. Products featuring Proximity Sensing Technology are ideal for tough conditions requiring superior vandal resistance as well as ease of cleaning and maintenance.
  • Single hole installation
  • Optional 4in cover plate available for 3-hole installation, order separately
  • Cast brass, gooseneck spout
  • Surface mount control box included
  • 1.5 gpm (5.7 L/min) vandal resistant laminar outlet
  • Mixing valve required, order separately

Specs

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy