Apply to be a TradeMaster!
Main product image of Commercial 620TP Electronic Lavatory Faucet with Proximity Sensing Technology - Battery Operated (Chrome), 621TPA3320
Magnifying glass
Hover image to zoom

Commercial 620TP Electronic Lavatory Faucet with Proximity Sensing Technology - Battery Operated (Chrome), 621TPA3320

Brand:
Delta
SKU:
621TPA3320
Rating:
(0)
Q&A:
(0)
Commercial 620TP Electronic Lavatory Faucet with Proximity Sensing Technology - Battery Operated (Chrome), 621TPA3320
Magnifying glass
Hover image to zoom
$531.80 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
None (Sensor)
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Chrome
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Brass

Description

–
Note: This product is not approved for installation in the following states: CA, MA, NY, HI, WA, OR & ME

With Proximity Sensing Technology, the entire faucet body acts as a sensor, activating water flow when hands approach and stopping once hands are removed. The reliable, hands-free activation responds extremely fast regardless of lighting, reflections or approach direction. Products featuring Proximity Sensing Technology are ideal for tough conditions requiring superior vandal resistance as well as ease of cleaning and maintenance.
  • With Proximity Sensing Technology, the entire faucet body acts as a sensor, activating water flow when hands approach and stopping once hands are removed. The reliable, hands-free activation responds extremely fast regardless of lighting, reflections or approach direction. Products featuring Proximity Sensing Technology are ideal for tough conditions requiring superior vandal resistance as well as ease of cleaning and maintenance.
  • Single hole installation
  • Optional 4in cover plate available for 3-hole installation, order separately
  • Cast brass, gooseneck spout
  • Surface mount control box included
  • 1.5 gpm (5.7 L/min) vandal resistant laminar outlet
  • Mixing valve required, order separately

Specs

–
Number of Handles:

0

Handle Style:

None (Sensor)

Series:

620TP

Connection Size:

3/8"

Application:

Commercial

Finish:

Chrome

Power Supply:

Battery

Flow Rate (GPM):

1.5

Max Deck Thickness:

2.5"

Number of Holes:

3

1

Connection Type:

Compression

Product Type:

Bathroom Faucet

Approvals:

Lead Free

ASME A112.18.1 / CSA B125.1

WaterSense

ADA / ICC A117.1

NSF/ANSI 61

Installation Type:

Deck Mount

ADA:

Yes

Material:

Brass

Finish Family:

Chrome

Type:

Sensor (Touchless)

Faucet Configuration:

Single Hole

Drain Type:

No Drain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy