Apply to be a TradeMaster!
Main product image of Commercial 620TP Prox Faucet, Plug-In Power, 1.5gpm laminar (Chrome), 622TPA3320-PI
Magnifying glass
Hover image to zoom

Commercial 620TP Prox Faucet, Plug-In Power, 1.5gpm laminar (Chrome), 622TPA3320-PI

Brand:
Delta
SKU:
622TPA3320-PI
Rating:
(0)
Q&A:
(0)
Commercial 620TP Prox Faucet, Plug-In Power, 1.5gpm laminar (Chrome), 622TPA3320-PI
Magnifying glass
Hover image to zoom
$538.84 each
Backorder
Backorder
Get it Wed, Dec 16 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
None (Sensor)
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Material
Brass
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Chrome
Product Highlight: Connection Type
Compression Connection

Description

–
Note: This product is not approved for installation in the following states: CA, MA, NY, HI, WA, OR & ME

With Proximity Sensing Technology, the entire faucet body acts as a sensor, activating water flow when hands approach and stopping once hands are removed. The reliable, hands-free activation responds extremely fast regardless of lighting, reflections or approach direction. Products featuring Proximity Sensing Technology are ideal for tough conditions requiring superior vandal resistance as well as ease of cleaning and maintenance.

  • With Proximity Sensing Technology, the entire faucet body acts as a sensor, activating water flow when hands approach and stopping once hands are removed. The reliable, hands-free activation responds extremely fast regardless of lighting, reflections or approach direction. Products featuring Proximity Sensing Technology are ideal for tough conditions requiring superior vandal resistance as well as ease of cleaning and maintenance.
  • Single hole installation
  • Optional 4in cover plate available for 3-hole installation, order separately
  • Cast brass, gooseneck spout
  • Surface mount control box included
  • 1.5 gpm (5.7 L/min) vandal resistant laminar outlet
  • Mixing valve required, order separately

Specs

–
Approvals:

ADA / ICC A117.1

CSA

ASME A112.18.1 / CSA B125.1

WaterSense

Lead Free

Handle Style:

None (Sensor)

Finish Family:

Chrome

Connection Size:

3/8"

Number of Holes:

3

1

Material:

Brass

Drain Type:

No Drain

Number of Handles:

0

Installation Type:

Deck Mount

Finish:

Chrome

Type:

Sensor (Touchless)

Connection Type:

Compression

Series:

620TPA

Faucet Configuration:

Single Hole

Product Type:

Bathroom Faucet

Application:

Commercial

Flow Rate (GPM):

1.5

ADA:

Yes

Max Deck Thickness:

2.5"

Power Supply:

Plug-In (AC)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy