| Approvals: | NSF/ANSI 61 Lead Free ASME A112.18.1 / CSA B125.1 |
|---|---|
| Installation Type: | Deck Mount |
| Connection Size: | 1/2" |
| Number of Holes: | 1 |
| Faucet Configuration: | Single Hole |
| Type: | Metering |
| Max Deck Thickness: | 1.13" |
| Material: | Brass |
| Finish: | Chrome |
| Connection Type: | NPSM |
| Flow Rate (GPM): | 0.5 |
| Application: | Commercial |
| Product Type: | Bathroom Faucet |
| Handle Style: | Push Button |
| Warranty: | Limited Lifetime |
| Finish Family: | Chrome |
| Number of Handles: | 1 |
Hello Martha, this model complies with ASME A112.18.1 / CSA B125.1.