Apply to be a TradeMaster!
Main product image of Kitchen Sink Flange & Strainer (Black Stainless), 72010-KS
Magnifying glass
Hover image to zoom

Kitchen Sink Flange & Strainer (Black Stainless), 72010-KS

Brand:
Delta
SKU:
72010-KS
Rating:
(0)
Q&A:
(0)
Kitchen Sink Flange & Strainer (Black Stainless), 72010-KS
Magnifying glass
Hover image to zoom
$120.26 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Black Stainless

Description

–
Consider using the Delta Classic kitchen 4" Sink flange and strainer for sinks in your home. This flange and strainer are made of brass and are rust resistant. The chrome finish gives a polished appearance to your sink.

Features:
  • For kitchen sink applications
  • 4-1/2" diameter brass flange
  • Top-mount flange provides easy installation
  • Brass strainer and basket ensure quality and reliability

Specs

–
Type:

Strainer

Faucet Holes:

1

Material:

Brass

Finish:

Black Stainless

Number of Holes:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy