Apply to be a TradeMaster!
Main product image of Kitchen Sink Flange & Strainer (Polished Nickel), 72010-PN
Magnifying glass
Hover image to zoom

Kitchen Sink Flange & Strainer (Polished Nickel), 72010-PN

Brand:
Delta
SKU:
72010-PN
Rating:
(0)
Q&A:
(0)
Kitchen Sink Flange & Strainer (Polished Nickel), 72010-PN
Magnifying glass
Hover image to zoom
$117.12 each
In Stock
In Stock
Get 2 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Polished Nickel

Description

–


Features:
  • For kitchen sink applications
  • 4-1/2" diameter brass flange
  • Top-mount flange provides easy installation
  • Brass strainer and basket ensure quality and reliability

Specs

–
Material:

Brass

Type:

Strainer

Finish:

Polished Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy