Apply to be a TradeMaster!
Main product image of Air Gap (Black Stainless), 72020-KS
Magnifying glass
Hover image to zoom

Air Gap (Black Stainless), 72020-KS

Brand:
Delta
SKU:
72020-KS
Rating:
(0)
Q&A:
(0)
Air Gap (Black Stainless), 72020-KS
Magnifying glass
Hover image to zoom
$43.56 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Black Stainless

Description

–


Features:
  • 1-5/8" diameter brass cap
  • 2-1/8" long brass cap
  • 5/8" dishwasher inlet
  • 7/8" outlet

Specs

–
Material:

Brass

Type:

Air Gap

Faucet Holes:

1

Number of Holes:

1

Finish:

Black Stainless

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy