Apply to be a TradeMaster!
Main product image of Classic Kitchen Air Gap (Brilliance Stainless), 72020-SS
Magnifying glass
Hover image to zoom

Classic Kitchen Air Gap (Brilliance Stainless), 72020-SS

Brand:
Delta
SKU:
72020-SS
Rating:
(0)
Q&A:
(0)
Classic Kitchen Air Gap (Brilliance Stainless), 72020-SS
Magnifying glass
Hover image to zoom
$33.84 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel

Description

–
Prevents backflow or back siphonage of non potable water into potable water systems.

Features:
  • Sensible styling that complements any home
  • Hand inspected for performance, classically styled faucets handle the toughest of tasks with ease
  • Deck mount only

Specifications:
  • Deck thickness 0" min. to 1 1/2" max.
  • 1-1/4" minimum to 1-5/8" maximum mounting hole required
  • 5/8" O.D. inlet x 7/8" O.D. outlet.
  • Molded polypropylene
  • Nitrile rubber washer

Specs

–
Finish:

Stainless Steel

Application:

Kitchen

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy