Apply to be a TradeMaster!
Main product image of Stainless Metal Drain Assembly for Lavatory Sink - Push Pop-Up w/ Overflow
Magnifying glass
Hover image to zoom

Stainless Metal Drain Assembly for Lavatory Sink - Push Pop-Up w/ Overflow

Brand:
Delta
SKU:
72173-SS
Rating:
(0)
Q&A:
(0)
Stainless Metal Drain Assembly for Lavatory Sink - Push Pop-Up w/ Overflow
Magnifying glass
Hover image to zoom
72173-SS has been discontinued
Discontinued March 2, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
Stainless Metal Drain Assembly for Sink - Push Pop-Up w/ Overflow, RP101630SS
Brand:
Delta
SKU:RP101630SS
(0)
Backorder
Backorder
Get it Tue, Jun 30 - Wed, Jul 8
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Material
Metal
Product Highlight: Finish
Stainless Steel

Description

This drain assembly features a push and pop-up design for easy use. Fits sinks with a standard 1-5/8" drain hole size. Designed for use with sinks with built-in overflow drain holes.

Features:
  • Product Type: Push Pop-Up with Overflow
  • Finish: Stainless
  • Material: Metal
  • Used on: Lavatory Sink
  • Fits 1-5/8" drain hole

Specs

Product Type:

Drain

Material:

Metal

Finish:

Stainless Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm