Apply to be a TradeMaster!
Main product image of Saylor Tissue Holder (Chrome), 73550
Magnifying glass
Hover image to zoom

Saylor Tissue Holder (Chrome), 73550

Brand:
Delta
SKU:
73550
Rating:
(0)
Q&A:
(0)
Saylor Tissue Holder (Chrome), 73550
Magnifying glass
Hover image to zoom
$46.43 each
In Stock
In Stock
Get 12 Tomorrow, Nov 19
Order by 2PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Zinc

Description

–
The Saylor Bath Collection is an intriguing blend of traditional and contemporary design elements with strong, geometric forms and hints of industrial style in the handles. You can install this tissue holder with confidence, knowing Delta products are backed by our Lifetime Limited Warranty.

Features:
  • Perfectly coordinates with the Saylor Bath Collection
  • Tissue holder with pivoting arm
  • Extends 3-1/2 inches from wall
  • Mounting hardware included
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommended if wood blocking is not available
  • Backed by Delta Faucet's Lifetime Limited Warranty

Specs

–
Product Type:

Toilet Paper Holder

Finish:

Chrome

Series:

Saylor

Type:

Toilet Tissue Holder

Material:

Zinc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy