Apply to be a TradeMaster!
Main product image of Saylor Tank Lever (Stainless), 73560-SS
Magnifying glass
Hover image to zoom

Saylor Tank Lever (Stainless), 73560-SS

Brand:
Delta
SKU:
73560-SS
Rating:
(0)
Q&A:
(0)
Saylor Tank Lever (Stainless), 73560-SS
Magnifying glass
Hover image to zoom
$50.48 each
In Stock
In Stock
Get 6 Mon, Oct 12
Order by 2PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Finish
Stainless

Description

–
The Saylor Bath Collection is an intriguing blend of traditional and contemporary design elements with strong, geometric forms and hints of industrial style in the handles. You can install this tank lever with confidence, knowing Delta products are backed by our Lifetime Limited Warranty.

Features:
  • Perfectly coordinates with the Saylor Bath Collection
  • Universal left front, left side, or right side mount tank lever
  • Backed by Delta Faucet's Lifetime Limited Warranty

Specs

–
Type:

Trip Lever

Material:

Zinc

Finish:

Stainless

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy