Apply to be a TradeMaster!
Main product image of Woodhurst Tank Lever - Traditional Handle - Universal Mount (Matte Black), 79760-BL
Magnifying glass
Hover image to zoom

Woodhurst Tank Lever - Traditional Handle - Universal Mount (Matte Black), 79760-BL

Brand:
Delta
SKU:
79760-BL
Rating:
(0)
Q&A:
(0)
Woodhurst Tank Lever - Traditional Handle - Universal Mount (Matte Black), 79760-BL
Magnifying glass
Hover image to zoom
$65.61 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Matte Black

Description

–
The Woodhurst Bath Collection's refined style lends an alluring charm to your bath, while the button-cap detailing confers a classic familiarity. Complete the look of your bath with this Matte Black universal tank lever. You can install with confidence, knowing Delta products are backed by our Limited Lifetime Warranty.

Features:
  • Perfectly coordinates with the Woodhurst Bath collection
  • 2-13/16 inches long
  • 1-3/8 inch diameter base
  • Universal left front or left side mount tank lever
  • Can work in right side mount toilets
  • Mounting hardware included
  • ADA compliant

Specs

–
Material:

Brass

Finish:

Matte Black

Type:

Trip Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy