Apply to be a TradeMaster!
Main product image of Pivotal Toilet Paper Holder w/ Shelf (Stainless), 79956-SS
Magnifying glass
Hover image to zoom

Pivotal Toilet Paper Holder w/ Shelf (Stainless), 79956-SS

Brand:
Delta
SKU:
79956-SS
Rating:
(0)
Q&A:
(0)
Pivotal Toilet Paper Holder w/ Shelf (Stainless), 79956-SS
Magnifying glass
Hover image to zoom
$183.75 each
In Stock
In Stock
Get 16 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel

Description

–
The confident slant of the Pivotal Bath Collection makes it a striking addition to a bathroom's contemporary geometry for a look that makes a statement. Complete the look of your bath with this Pivotal Tissue Holder with Shelf. Delta makes installation a breeze for the weekend DIYer by including all mounting hardware and easy-to-understand installation instructions. Brilliance finishes are durable, long-lasting and guaranteed not to corrode, tarnish or discolor. This Brilliance Stainless finish has subtle, warm undertones which make it an excellent match with nickel or stainless steel and is extremely versatile, complementing nearly any look, be it traditional, transitional or contemporary.You can install with confidence, knowing that Delta backs its bath hardware with a Lifetime Limited Warranty.

  • Coordinates perfectly with the Delta Pivotal bath collection
  • Tissue holder with shelf
  • Wood blocking is preferable behind all wall surfaces
  • Tile/Masonry-Plastic or lead Anchors Plaster/drywall-Toggle bolts suggested if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • 6-15/16 in. wide x 3-15/16 in. deep surface area
  • Extends 3-15/16 in. from the wall

Specs

–
Series:

Pivotal

Finish:

Stainless Steel

Product Type:

Toilet Paper Holder

Shelf

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy