Apply to be a TradeMaster!
Main product image of Commercial Two Handle Metering Slow-Close Lav Faucet, 86T1153
Magnifying glass
Hover image to zoom

Commercial Two Handle Metering Slow-Close Lav Faucet, 86T1153

Brand:
Delta
SKU:
86T1153
Rating:
(0)
Q&A:
(0)
Commercial Two Handle Metering Slow-Close Lav Faucet, 86T1153
Magnifying glass
Hover image to zoom
$218.30 each
In Stock
In Stock
Get 9 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Finish
Chrome
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount

Description

–
Commercial Two Handle Metering Slow-Close Lav Faucet

Features:
  • 2-hole 4" installation
  • Cast brass body
  • Vandal resistant ADA lever handles
  • Metering, slow-close lever style
  • Red/blue indicators
  • 2 3/8" max. deck thickness
  • No lift rod hole
  • Vandal resistant spray outlet

Specs

–
Application:

Commercial

Material:

Brass

Number of Holes:

2

Valve Type:

Cartridge

Product Type:

Bathroom Faucet

Connection Size:

1/2"

Max Deck Thickness:

2.38"

Finish:

Chrome

Connection Type:

NPSM

Handle Style:

Lever

Approvals:

ASME A112.18.1 / CSA B125.1

Lead Free

NSF/ANSI 61

ADA / ICC A117.1

Faucet Configuration:

Centerset

Drain Type:

No Drain

Flow Rate (GPM):

0.5

Type:

Metering

Installation Type:

Deck Mount

Finish Family:

Chrome

ADA:

Yes

Number of Handles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy