| Drain Type: | No Drain |
|---|---|
| Number of Handles: | 1 |
| Max Deck Thickness: | 1.13" |
| Approvals: | ASME A112.18.1 / CSA B125.1 CalGreen Lead Free CEC NSF/ANSI 61 |
| Connection Type: | NPSM |
| Series: | 86T |
| Installation Type: | Deck Mount |
| Number of Holes: | 1 |
| Flow Rate (GPM): | 0.35 |
| Product Type: | Bathroom Faucet |
| Application: | Commercial |
| Country of Origin: | Canada |
| Finish Family: | Chrome |
| Connection Size: | 1/2" |
| Type: | Metering |
| Finish: | Chrome |
| Handle Style: | Push Button |
| Material: | Brass |
| Faucet Configuration: | Single Hole |
| Valve Type: | Cartridge |