| Installation Type: | Deck Mount |
|---|---|
| Warranty: | 5 Year Limited |
| Approvals: | Lead Free NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 |
| Material: | Brass |
| Number of Holes: | 1 |
| Drain Type: | No Drain |
| Connection Size: | 1/2" |
| Faucet Configuration: | Single Hole |
| Valve Type: | Cartridge |
| Product Type: | Bathroom Faucet |
| Series: | 87T |
| Number of Handles: | 1 |
| Finish Family: | Chrome |
| Flow Rate (GPM): | 0.5 |
| Handle Style: | Push Button |
| Connection Type: | NPSM |
| Finish: | Chrome |
| Max Deck Thickness: | 2.5" |
| Application: | Commercial |
| Type: | Metering |