Apply to be a TradeMaster!
Main product image of Single Hole Metering Slow-Close Bathroom Faucet (Chrome), 87T105
Magnifying glass
Hover image to zoom

Single Hole Metering Slow-Close Bathroom Faucet (Chrome), 87T105

Brand:
Delta
SKU:
87T105
Rating:
(1)
Q&A:
(0)
Single Hole Metering Slow-Close Bathroom Faucet (Chrome), 87T105
Magnifying glass
Hover image to zoom
$137.79 each
In Stock
In Stock
Get 30 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Material
Brass
Product Highlight: Finish
Chrome
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Handle Style
Lever

Description

–
Chrome Faucet for Bathrooms (Single Hole, Metering, Slow-Close)

Specifications:
  • Vandal-resistant ADA lever handle
  • Metering, slow-close lever
  • 2.5" max. deck thickness
  • Vandal-resistant spray outlet
  • ADA Compliant
  • No-Lead Compliant
  • Water-Efficient
  • Overall Height : 6"
  • Installation Center: Single Hole
  • Mounting: Deckmount

Specs

–
Connection Type:

NPSM

Approvals:

ADA / ICC A117.1

NSF/ANSI 61

Lead Free

ASME A112.18.1 / CSA B125.1

Material:

Brass

Finish:

Chrome

Installation Type:

Deck Mount

Product Type:

Bathroom Faucet

Series:

TECK

Faucet Configuration:

Single Hole

Connection Size:

1/2"

Max Deck Thickness:

2.5"

Handle Style:

Lever

Valve Type:

Cartridge

Drain Type:

No Drain

Finish Family:

Chrome

Type:

Metering

Application:

Commercial

Number of Holes:

1

Number of Handles:

1

Flow Rate (GPM):

0.5

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worked perfect

Needed the angle of the spout for a specific sink and it was perfect
Roger
Visalia, CA
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy