Apply to be a TradeMaster!
Main product image of Pivotal Single Handle Pull-Down Kitchen Faucet, 1.8 GPM (Matte Black), 9193-BL-DST
Magnifying glass
Hover image to zoom

Pivotal Single Handle Pull-Down Kitchen Faucet, 1.8 GPM (Matte Black), 9193-BL-DST

Brand:
Delta
SKU:
9193-BL-DST
Rating:
(0)
Q&A:
(0)
Pivotal Single Handle Pull-Down Kitchen Faucet, 1.8 GPM (Matte Black), 9193-BL-DST
Magnifying glass
Hover image to zoom
9193-BL-DST has been discontinued
Discontinued December 11, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Handle Style
Lever
Product Highlight: Finish
Matte Black
Product Highlight: GPM
1.8 GPM

Description

The confident slant of the Pivotal Collection makes it a striking addition to your kitchen's contemporary geometry for a look that makes a statement. Delta MagnaTite Docking uses a powerful integrated magnet to pull your faucet spray wand precisely into place and hold it there so it stays docked when not in use. Delta faucets with Diamond Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.

Features:
  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • Diamond Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits 1-hole installations
  • Optional escutcheon available for 3-hole installations (purchase separately)
  • ADA Compliant
  • The high-arc, gooseneck design swivels 360 degrees with a 20-inch retractable hose for added convenience during everyday kitchen tasks

Specs

Number of Holes:

1

3

Handle Style:

Lever

Type:

Manual

Finish:

Matte Black

Number of Handles:

1

Flow Rate (GPM):

1.8

GPM:

1.8

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm