Apply to be a TradeMaster!
Main product image of Single Handle Pull-Down Kitchen Faucet (Venetian Bronze), 978-RB-DST
Magnifying glass
Hover image to zoom

Single Handle Pull-Down Kitchen Faucet (Venetian Bronze), 978-RB-DST

Brand:
Delta
SKU:
978-RB-DST
Rating:
(0)
Q&A:
(0)
Single Handle Pull-Down Kitchen Faucet (Venetian Bronze), 978-RB-DST
Magnifying glass
Hover image to zoom
$617.76 each
In Stock
In Stock
Get 2 Mon, Oct 12
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Venetian Bronze

Description

–
Design Features
  • A charming teapot-inspired series of faucets for the entire home
  • Timeless design is a perfect marriage of both form and function
  • High-arc spout swivels 360° for complete sink access
  • The pull-down spray wand features a 59" hose providing a 20" reach
  • 13 7/8" high-arc spout provides extra clearance for deep pots and pans
  • Diamond Seal Technology
  • Lifetime Faucet & Finish Warranty


Description
  • Single Handle Pull-Down Kitchen Faucet
  • Spout Type: High Arc Swivels 360 degrees
  • Valve Type: DIAMOND Seal Valve

Specs

–
Sidespray:

No

ADA:

Yes

Flow Rate:

2.2 GPM

Soap Dispenser:

No

Finish:

Venetian Bronze

Number of Holes:

2

Number of Handles:

1

Valve Type:

Diamond Seal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy