| Finish: | Chrome |
|---|---|
| Number of Holes: | 3 |
| Material: | Brass |
| Color: | Chrome |
| Application: | Kitchen |
| Type: | Pullout Spray |
| Eschutcheon: | Yes |
| Faucet Holes: | 3 |
| Handle Style: | Metal Lever |
| Handles Included: | Yes |
| Pullout Spray: | Yes |
| Sidespray: | Yes |
| Soap Dispenser: | Yes |
| Spout Height: | 14.25" |
| Spout Reach: | 9.1875" |
| Theme: | Contemporary / Modern |
| ADA: | Yes |