Apply to be a TradeMaster!
Main product image of Trinsic Touch2O Bar / Prep Faucet w/ Touchless Technology, 9959TL-CZ-DST (Champagne Bronze)
Magnifying glass
Hover image to zoom

Trinsic Touch2O Bar / Prep Faucet w/ Touchless Technology, 9959TL-CZ-DST (Champagne Bronze)

Brand:
Delta
SKU:
9959TL-CZ-DST
Rating:
(0)
Q&A:
(0)
Trinsic Touch2O Bar / Prep Faucet w/ Touchless Technology, 9959TL-CZ-DST (Champagne Bronze)
Magnifying glass
Hover image to zoom
$909.00 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Material
Zinc
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection

Description

–
The sleek elegance of modern design is embodied in the Trinsic Kitchen Collection. Life moves fast, Touchless Technology keeps up. Delta Touch2O faucets with Touchless Technology help keep germs and mess off your kitchen faucet and provides easy water control 3 ways: simply place your hand near the faucet, tap the faucet surface, or use standard handle activation. The TempSense LED light changes color to alert you to the water's temperature and eliminate any possible surprises or discomfort. MagnaTite Docking uses a powerful integrated magnet to pull your faucet spray wand precisely into place and hold it there so it stays docked when not in use. Delta faucets with Diamond Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.
  • MULTIPLE MODES: Choose from Touch2O with Touchless or Touch2O only.MESSY HANDS, CLEAN FAUCET: Touch-free activation helps keep your faucet mess-free, cutting down on cleaning.
  • TOUCHLESS ACTIVATION: Turn on and off simply by placing your hand within 4 inches of the faucet surface.
  • 4-MINUTE SHUT-OFF: Automatic water flow shut-off after four minutes helps conserve water
  • EASY INSTALLATION: DIY installation, with step-by step install videos on Delta Faucet's YouTube.
  • Integrated TempSense LED light shows water temperature, changing from blue to magenta to red as temperature increases
  • Battery operated 6 AA (included) with a battery life of approximately 1 year or 6 C (not included) with a battery life of approximately 3 years

Specs

–
Finish Family:

Bronze

Application:

Residential

Handle Style:

Lever

Product Type:

Bar / Prep Faucet

Power Supply:

Battery

Number of Handles:

1

Series:

Trinsic

Material:

Zinc

Approvals:

Lead Free

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

CalGreen

CEC

Flow Rate (GPM):

1.8

Connection Type:

Compression

Warranty:

Limited Lifetime

Max Deck Thickness:

2.5"

Country of Origin:

USA

Installation Type:

Deck Mount

Faucet Configuration:

Single Hole

Connection Size:

3/8"

Type:

Sensor (Touchless)

Finish:

Champagne Bronze

Number of Holes:

1

3

ADA:

Yes

Valve Type:

Ceramic Disc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy