Apply to be a TradeMaster!
Main product image of Emmeline Single Handle Pull Down Bar/Prep Faucet with Touch2O Technology, 1.8 GPM (Lumicoat Champagne Bronze), 9982T-CZ-PR-DST
Magnifying glass
Hover image to zoom

Emmeline Single Handle Pull Down Bar/Prep Faucet with Touch2O Technology, 1.8 GPM (Lumicoat Champagne Bronze), 9982T-CZ-PR-DST

Brand:
Delta
SKU:
9982T-CZ-PR-DST
Rating:
(0)
Q&A:
(0)
Emmeline Single Handle Pull Down Bar/Prep Faucet with Touch2O Technology, 1.8 GPM (Lumicoat Champagne Bronze), 9982T-CZ-PR-DST
Magnifying glass
Hover image to zoom
$692.86 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Lumicoat Champagne Bronze
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection

Description

–
The defined ridges of the Emmeline Kitchen Collection's diamond-shaped spout cut a streamlined profile, balanced by captivating details that lend an elemental sense of old-world flair. Touch it on. Touch it off. Whether you have two full hands or 10 messy fingers, Delta Touch2O Technology helps keep your kitchen faucet clean, even when your hands aren't. A simple touch anywhere on the spout or handle with your wrist or forearm activates the flow of water at the temperature where your handle is set. The Delta TempSense LED light changes color to alert you to the water's temperature and eliminates any possible surprises or discomfort. Kitchen sink faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime build-up with the touch of a finger. Delta Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer, so your faucet stays beautiful. Delta kitchen faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty. Electronic parts are backed by our 5-year electronic parts warranty.

Features:
  • With Touch2O Technology a simple touch anywhere on the spout or handle will start and stop the flow of water
  • Helps keep your faucet cleaner, because washing the mess off your hands shouldn't involve making a mess of your faucet
  • LED light signals blue when touch mode is active and flash red when batteries are running low
  • Automatic water flow shut-off after four minutes helps conserve water
  • Integrated TempSense LED light shows water temperature, changing from blue to magenta to red as temperature increases
  • Requires 6 AA (included) or 6 C batteries
  • Over 90% of households operate their Touch2O Faucets 20 minutes per day or less

Specs

–
Flow Rate (GPM):

1.8

Handle Style:

Lever

Product Type:

Bar / Prep Faucet

Warranty:

Limited Lifetime

Approvals:

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Lead Free

ADA / ICC A117.1

Finish Family:

Bronze

Installation Type:

Deck Mount

Application:

Commercial

Residential

ADA:

Yes

Finish:

Lumicoat Champagne Bronze

Number of Holes:

1

3

Power Supply:

Battery

Connection Type:

Compression

Connection Size:

3/8"

Valve Type:

Ceramic Disc

Series:

Emmeline

Max Deck Thickness:

3"

Type:

Touch

Faucet Configuration:

Single Hole

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy