Apply to be a TradeMaster!
Main product image of Polished Brass Metal Lever Handle Accent Set for Bar/Prep, Bidet, Lavatory & Kitchen Applications (Pack of 2)
Magnifying glass
Hover image to zoom

Polished Brass Metal Lever Handle Accent Set for Bar/Prep, Bidet, Lavatory & Kitchen Applications (Pack of 2)

Brand:
Delta
SKU:
A24PB
Rating:
(0)
Q&A:
(0)
Polished Brass Metal Lever Handle Accent Set for Bar/Prep, Bidet, Lavatory & Kitchen Applications (Pack of 2)
Magnifying glass
Hover image to zoom
A24PB has been discontinued
Discontinued July 29, 2021
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Material
Metal
Product Highlight: Finish
Brilliance Polished Brass

Description

Note: Image may not be exact representation of product,

Handle Accent Innovations Lever Brilliance Polished Brass 2 Pack for Bar/Prep/Bidet/Lavatory and Kitchen Applications

Product Overview
Elegant simplicity makes the award-winning Innovations Collection from Delta a top performer in any home. Known for its timeless appeal, Innovations faucets and matching accessories are designed to complement any style of bath decor. This replacement handle finial is designed for use with H24 lever handle sold separately.

Product Details
  • Product Type: Lever
  • Finish:Brilliance Polished Brass
  • Package Quantity: 2PK
  • Used on: Bar/Prep, Bidet, Lavatory and Kitchen Applications

Specs

Product Type:

Lever

Material:

Metal

Finish:

Brilliance Polished Brass

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm