Apply to be a TradeMaster!
Main product image of Chrome Metal Lever Handle Accent Set for Roman Tub Faucet Handle (Pack of 2), A64-DELTA
Magnifying glass
Hover image to zoom

Chrome Metal Lever Handle Accent Set for Roman Tub Faucet Handle (Pack of 2), A64-DELTA

Brand:
Delta
SKU:
A64-DELTA
Rating:
(0)
Q&A:
(0)
Chrome Metal Lever Handle Accent Set for Roman Tub Faucet Handle (Pack of 2), A64-DELTA
Magnifying glass
Hover image to zoom
$30.55 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Metal

Description

–
Handle Accent Innovations Lever Chrome 2 Pack for Roman Tub Faucet Handle

Product Overview
Elegant simplicity makes the award-winning Innovations Collection from Delta a top performer in any home. Known for its timeless appeal, Innovations faucets and matching accessories are designed to complement any style of bath decor. This set of replacement handle finials is designed for use with H64 lever handles sold separately.

Product Details
  • Product Type: Lever
  • Finish: Chrome
  • Package Quantity: 2PK
  • Used on: Roman Tub Faucet Handle

Specs

–
Finish:

Chrome

Product Type:

Lever

Material:

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy