Apply to be a TradeMaster!
Main product image of Foundations 2 Handle Kitchen Faucet (Chrome), B2310LF
Magnifying glass
Hover image to zoom

Foundations 2 Handle Kitchen Faucet (Chrome), B2310LF

Brand:
Delta
SKU:
B2310LF
Rating:
(0)
Q&A:
(0)
Foundations 2 Handle Kitchen Faucet (Chrome), B2310LF
Magnifying glass
Hover image to zoom
$111.51 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever

Description

–
You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

  • 3-hole 8" installation
  • ADA Compliant
  • Standard spout swivels 360degrees
  • Order RP19754 for 1.5 gpm aerator

Specs

–
Approvals:

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Lead Free

ADA:

Yes

Application:

Residential

Finish:

Chrome

Number of Handles:

2

Connection Size:

1/2"

Number of Holes:

3

2

Finish Family:

Chrome

Connection Type:

NPSM

Installation Type:

Deck Mount

Series:

Foundations

Faucet Configuration:

Widespread

Warranty:

Limited Lifetime

Max Deck Thickness:

1.13"

Product Type:

Kitchen Faucet

Flow Rate (GPM):

1.8

Handle Style:

Lever

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy