| Connection Size: | 1/2" |
|---|---|
| Finish Family: | Polished Brass |
| Type: | Manual |
| Warranty: | Limited Lifetime |
| Connection Type: | NPSM |
| Finish: | Polished Brass |
| Handle Style: | Lever |
| Max Deck Thickness: | 1.38" |
| Number of Holes: | 3 |
| Application: | Multifamily Residential |
| Flow Rate (GPM): | 1.2 |
| Valve Type: | Cartridge |
| Approvals: | WaterSense Lead Free NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 |
| Drain Type: | Pop-Up |
| ADA: | Yes |
| Series: | Windemere |
| Installation Type: | Deck Mount |
| Faucet Configuration: | Centerset |
| Number of Handles: | 2 |
| Product Type: | Bathroom Faucet |