| Max Deck Thickness: | 1" |
|---|---|
| Connection Type: | NPSM |
| Approvals: | NSF/ANSI 61 Lead Free ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 |
| Product Type: | Bar / Prep Faucet |
| Installation Type: | Deck Mount |
| Type: | Manual |
| Finish: | Chrome |
| Finish Family: | Chrome |
| Faucet Configuration: | Widespread |
| Handle Style: | Lever |
| Number of Holes: | 3 2 |
| Application: | Residential |
| Warranty: | Limited Lifetime |
| ADA: | Yes |
| Number of Handles: | 2 |
| Flow Rate (GPM): | 1.8 |
| Series: | Foundations |
| Connection Size: | 1/2" |