| Drain Type: | Pop-Up |
|---|---|
| Material: | Brass |
| Approvals: | NSF/ANSI 61 Lead Free ASME A112.18.1 / CSA B125.1 WaterSense |
| Finish Family: | Chrome |
| Warranty: | Limited Lifetime |
| Flow Rate (GPM): | 1.2 |
| Max Deck Thickness: | 1.25" |
| Series: | Foundations |
| Faucet Configuration: | Centerset |
| Handle Style: | Knob |
| Valve Type: | Ball |
| Number of Handles: | 1 |
| Finish: | Chrome |
| Installation Type: | Deck Mount |
| Connection Size: | 1/2" |
| Connection Type: | NPSM |
| Product Type: | Bathroom Faucet |
| Type: | Manual |
| Number of Holes: | 3 |
| Application: | Residential |