Apply to be a TradeMaster!
Main product image of GBR100 BreezGreenBuilder G2 Series, Single Speed Bath Fan (100 CFM)
Magnifying glass
Hover image to zoom

GBR100 BreezGreenBuilder G2 Series, Single Speed Bath Fan (100 CFM)

SKU:
GBR100
Rating:
(2)
Q&A:
(0)
GBR100 BreezGreenBuilder G2 Series, Single Speed Bath Fan (100 CFM)
Magnifying glass
Hover image to zoom
$109.08 each
In Stock
In Stock
Get 11 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
100 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
1.4 Sones
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Energy Star Rated
Yes
Product Highlight: Wattage
12.6 Watts

Description

–
GBR100 BreezGreenBuilder G2 Series, Single Speed Bath Fan (100 CFM)

Delta BreezGreenBuilder G2 fans mark a new achievement in bathroom ventilation for green construction. Built upon market-leading energy efficiency, exceptionally low power consumption and virtually silent operation, the G2 adds feature options of LED main light, adjustable humidity sensing and speed control, and a 100 CFM model. Additionally, the G2 models have enhanced performance at 0.25” static pressure. BreezGreenBuilder G2 stays true to what has made the GreenBuilder series a winning value proposition for builders and contractors: a reliable Delta DC brushless motor, compact lightweight design for quick installation, and performance ratings that far surpass building requirements…all at an affordable price

Features:
  • Energy savings up to 86%
  • <0.3 sones - lowest tested noise level available for bath fans
  • Exceeds ENERGY STAR requirement by 840% in energy efficiency
  • Fan/light and fan/LED light combinations and project packs available

Specs

–
Product Type:

Ventilation Fan

Application:

Bathroom

Sone:

1.4

Air Flow Capacity (CFM):

100

Energy Star Rated:

Yes

Duct Size:

4"

Wattage:

12.6

Speeds:

1

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3 out of 2 reviews
100% would recommend this product
3
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Avoid them if possible!

I bought 4 of these fans for my new weekend home. After less than 1 month of use, 2 fans died. A third fan will not reach full speed. Customer service was disappointing. I'm replacing all fans with a different, more dependable brand.
Steve L
Forked River, NJ
4 years ago
Was this review helpful to you?

I would buy this product again

Very quiet fan
Jerry
Clark Nj
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy