Apply to be a TradeMaster!
Main product image of GBR100LED BreezGreenBuilder Series, Single Speed Bath Fan with Dimmable LED Light (100 CFM)
Magnifying glass
Hover image to zoom

GBR100LED BreezGreenBuilder Series, Single Speed Bath Fan with Dimmable LED Light (100 CFM)

SKU:
GBR100LED
Rating:
(0)
Q&A:
(0)
GBR100LED BreezGreenBuilder Series, Single Speed Bath Fan with Dimmable LED Light (100 CFM)
Magnifying glass
Hover image to zoom
$139.59 each
In Stock
In Stock
Get 42 Tomorrow, Sep 15
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
100 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
1.5 Sones
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Amperage
0.35 Amps
Product Highlight: Energy Star Rated
Yes

Description

Delta Breez model GBR100LED has been awarded ENERGY STAR qualified with brushless DC motor engineered to run continuously for a minimum 70,000 hours; airflow rating of 100 CFM and loudness rating of 1.5 Sones at 0.1 static pressure as certified by the Home Ventilating Institute (HVI); power consumption of 13 Watts with efficiency rating of 7.6 CFM/Watt at 0.1” static pressure; fan will feature LED indicator running light, motor lock protection and self-compensating motor speed for intended airflow when static pressure is encountered. UL and cUL listed for tub/shower enclosure when used with GFCI-protected branch circuit wiring

Specs

Product Type:

Ventilation Fan

Air Flow Capacity (CFM):

100

Application:

Bathroom

Sone:

1.5

Amperage:

0.35

Duct Size:

4"

Speeds:

1

Features:

LED Light

Energy Star Rated:

Yes

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy