Apply to be a TradeMaster!
Main product image of GBR80 BreezGreenBuilder G2 Series, Single Speed Bath Fan (80 CFM)
Magnifying glass
Hover image to zoom

GBR80 BreezGreenBuilder G2 Series, Single Speed Bath Fan (80 CFM)

SKU:
GBR80
Rating:
(2)
Q&A:
(1)
GBR80 BreezGreenBuilder G2 Series, Single Speed Bath Fan (80 CFM)
Magnifying glass
Hover image to zoom
$98.98 each
In Stock
In Stock
Get 158 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
80 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
0.6 Sones
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Energy Star Rated
Yes
Product Highlight: Wattage
10.5 Watts

Description

–
GBR80 BreezGreenBuilder G2 Series, Single Speed Bath Fan (80 CFM)

Delta BreezGreenBuilder G2 fans mark a new achievement in bathroom ventilation for green construction. Built upon market-leading energy efficiency, exceptionally low power consumption and virtually silent operation, the G2 adds feature options of LED main light and speed control, and a 100 CFM model. Additionally, the G2 models have enhanced performance at 0.25” static pressure. BreezGreenBuilder G2 stays true to what has made the GreenBuilder series a winning value proposition for builders and contractors: a reliable Delta DC brushless motor, compact lightweight design for quick installation, and performance ratings that far surpass building requirements…all at an affordable price

Features:
  • Energy savings up to 86%
  • <0.3 sones - lowest tested noise level available for bath fans
  • Exceeds ENERGY STAR requirement by 840% in energy efficiency
  • Fan/light and fan/LED light combinations and project packs available

Specs

–
Product Type:

Ventilation Fan

Application:

Bathroom

Sone:

0.6

Air Flow Capacity (CFM):

80

Energy Star Rated:

Yes

Duct Size:

4"

Wattage:

10.5

Speeds:

1

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
5
out of 2 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Bathroom fan

Perfect directly placement fan. Quick professional shipping. Unbelievable price. This company has everything in stock and ships very fast. Thank you.
Ken
Long island
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from this company again.

Everything went as planned and the product replaced the old perfect.
CJ
Sun City Center, Fl
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I am looking for a bathroom fan that is durable and very quite. Is the GBR80 quite?

Asked by Ruben 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it has a .6 sone rating which is a measurement of sound.

Was this review helpful to you?
- anonymous

These fans are very quiet. I install two of these in my home, about 5 years ago, and have zero problems. And they really move some air. Any bathrooms that I contract oh, I always suggest this brand.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy