Apply to be a TradeMaster!
Main product image of SIG110 BreezSignature G2 Series, Single Speed Bath Fan (110 CFM)
Magnifying glass
Hover image to zoom

SIG110 BreezSignature G2 Series, Single Speed Bath Fan (110 CFM)

SKU:
SIG110
Rating:
(4)
Q&A:
(0)
SIG110 BreezSignature G2 Series, Single Speed Bath Fan (110 CFM)
Magnifying glass
Hover image to zoom
$143.75 each
In Stock
In Stock
Get 11 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
110 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
<0.3 Sones
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Energy Star Rated
Yes
Product Highlight: Wattage
12.7 Watts

Description

–
SIG110 BreezSignature G2 Series, Single Speed Bath Fan (110 CFM)

Signature G2 boasts <0.3 sone levels at 110 CFM and enhanced air flows at 0.25” static pressure. Add an LED indicator light so you know the fan is running, a fresh grille design, and the exceptional reliability and efficiency of Delta’s DC brushless motor, and you have a winner. Signature G2 is available with adjustable humidity and speed controls, motion sensing capabilities, and a delay timer. Innovative DC brushless motor design for long life, low noise, and low power consumption

Features:
  • Energy savings up to 71%
  • <0.3 sones - lowest noise level among competing fans
  • Exceeds ENERGY STAR requirement by 592% in energy efficiency
  • Motion-sensing, humidity-sensing, and dual-speed options available with user-adjustable continuous low speed

Specs

–
Product Type:

Ventilation Fan

Application:

Bathroom

Sone:

<0.3

Air Flow Capacity (CFM):

110

Energy Star Rated:

Yes

Duct Size:

4"

Wattage:

12.7

Speeds:

1

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 Replacement Part

SIG Motor Assembly
SKU: VFRU-25-38FA
Delta Breez
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I have bought this product before and will continue to do so

The sone level of this fan matches what the manufacturer advertises and we are completely happy with the performance.
Satisfied Customer
Maryland, USA
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product that serves it purpose.

It was easy to install, but I was slightly disappointed in its low flow rate especially considering it is a one speed exhaust fan. Other than that, it is well made with clear instructions for installation.
LMA
NEPA
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and service

Great product great customer service very helpful and intuitive and fast shipping. Thank you very much supply house and team.
T
Az
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install runs great

Fast shipping. Got it next day!
Non handy man
Leominster MA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy