Shop Resideo Sale
Main product image of SLM50 BreezSlim G1 Series Bath Fan (50 CFM)
Magnifying glass
Hover image to zoom

SLM50 BreezSlim G1 Series Bath Fan (50 CFM)

SKU:
SLM50
Rating:
(3)
Q&A:
(0)
SLM50 BreezSlim G1 Series Bath Fan (50 CFM)
Magnifying glass
Hover image to zoom
$52.23 each
In Stock
In Stock
Get 70 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
50 CFM
Product Highlight: Duct Size
3"
Product Highlight: Sone
1.0 Sones
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Energy Star Rated
Yes
Product Highlight: Wattage
6.4 Watts

Description

–

SLM50 BreezSlim G1 Series Bath Fan (100 CFM)




Weighing in at less than 5 lbs, the powerful yet compact Delta BreezSlim G1 sets the bar for performance in the popular small fan size of 7 " x 7 " x 3-15/16". Operating at just 1.0 Sone, this quite fan features Delta's super reliable DC brushless motor, and an LED indicator light so you know it's running. Perfect for retrofit into an existing space cUL listed for ceiling mount and wall mount installation.


Features:


  • Energy savings up to 85%
  • 0.6 Sones - the quietest ever in a 11-1/4" x 10-1/2" x 4" bath fan
  • Exceeds ENERGY STAR requirement by 458% in energy efficiency

Specs

–
Product Type:

Ventilation Fan

Application:

Bathroom

Sone:

1.0

Air Flow Capacity (CFM):

50

Energy Star Rated:

Yes

Duct Size:

3"

Wattage:

6.4

Speeds:

1

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Could not be more pleased

The fan is so quiet that I my handyman and I congratulated one another after he installed. It's even better than advertised!
InSearchOfExcellence
Los Angeles, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Fan is very quiet. Green indicator light lets you know fan is running. No foggy mirror in bathroom - with cathedral ceiling.
DH
Chicago, Illinois
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is quiet

I installed in new basement bath ... It is a small bath so the 50 cfm is acceptable ... When I turned it on I wasn't sure if it was wired right for a second because I heard nothing ... There is a small green light which actually I haven't noticed you can see through the grill since the grill is on but guessing at right angle it's there ... Now just have to hope that it has some longevity ... Didn't even know that Delta made electronics ... Thought just plumbing ...
dmccont
Ronkonkoma
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy